- 7" x 3/32" x 5/8" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Aluminum Oxide
- For use on Hand Held Machines, General Purpose- Metal Cutting
applications
- For use on handheld machines
- General purpose -- metal cutting
| Disc Size | 7 x 3/32 x 5/8 |
| Center Hole | 5/8 in |
| Width | 3/32 in |
| Type | Type 1, 01 |
| Dia. | 7 in |
| Material | Ragg Wool |
| Weight | 43.14 LB |

