- 3/4" Capacity
- 6 Amps
- 0-1100 RPM
features
- Soft-Shift stop rotation for setting self-drilling anchors available on models 5316-6 and 5317-6
- Powerful 8.5 A Milwaukee built motor
- Spline drive bit system, efficient transmission of torque to the bit, drives chisels without adapter - 6" core bit capacity
- Patented vibration isolation system reduces operator fatigue and increases comfort and control
- handle "floats" to absorb hammering action
- Trigger controlled variable speed
- Preset clutch protects mechanism from overload
- Quik-change chucks change from SDS-Plus to keyed chucks. Hammer only, hammer with rotation, and rotation only operating modes. D-handle with antislip grip. Electronic variable speed control trigger. Uses 1 1/2" wood flat boring bits, 5/8" steel twist dril
- Rear side handle capability
- Simple, positive sliding bit lock system
- Single handed removal of bits
- Ergonomically designed cushioned gripping surface for operator comfort
- Synthetic grease for longer life between service intervals
- Adaptable to hot and cold environment with no cold start problems
includes
- Steel carrying case
- Side handle
- Depth gauge
- 8' Quik-Lok® cord sets available
| Voltage Rating | 115 |
| Type | Hammer-Drill |
| Capacity, in | 0.75 in |
| Amps | 6 A |
| Blows/Impacts Per Minute | 5000 blows/min |
| Tool Wt. | 6.5 lb |
| Cordless | No |
| RPM [Max] | 1100 rpm |
| Weight | 16.02 LB |

