- Gray Color
- 3X-Large Size
description
- Our heavy duty Pocket T-Shirt is made from durable, breathable fabric for all day protection to outlast the job. Built with a tear & abrasion resistant 60/40 cotton/poly blend, this t-shirt allows you to work hard while not compromising on comfort. Long days and tough conditions aren’t the exception, they’re the norm. Milwaukee has delivered solutions everywhere on the jobsite, now we are on your back.
features
- All Day Protection. Outlasts the Job.
- Durable, Breathable Fabric - 60/40 Cotton/Poly Blend
- Moisture wicking fabric treatment repels water
- Sun Protection - blocks harmful UV rays
- Anti-microbial treatment prevents odors & bacteria build-up
- Heavy Duty 230 GSM fabric weight
- Tear & abrasion resistant fabric
- Rib-knit neck maintains shape
- Regular Fit allows for room to move and work
- Tagless neck label gives a comfortable feel
| Color | Gray |
| Machine Washable | Yes |
| Material | 60/40 Cotton/Poly Blend |
| Weight | 1.003 LB |
| EAN or UPC | 45242575541 |

