- 0-250 Surface ft/min
- 6 Amps
features
- High torque worm gear & chain drive mechanism
- Open line of sight for more accurate cuts
- Trigger speed control
- All ball and roller bearing construction
- Optimum speed range for accessories
- Powerful motor with long life brushes & high output fans
includes
- Steel carrying case
- One 14-tooth, super tough® bi-metal blade
| Voltage Rating | 120 VAC |
| Length | 20 in |
| Rectangular Length Capacity x Height | 3 1/2 in x 4 1/2 in |
| Round Stock Capacity | 3 1/2 in |
| Amps | 6 A |
| Weight | 28.1 LB |

