- 12 Volt
- 1700 Strokes per Minute
- Cordless
includes
- 2.0 A/hours battery
- Orbital action jig saw
- Accessory blades
- Plastic shoe cover
- Hex key for shoe
- Antisplintering device
- Chip guard cover
| Length | 13 1/2 in |
| Amps | N/A |
| Battery Capacity (Amp-Hrs) | 2 |
| Strokes Per Minute | 1700 strokes/min |
| Height | 7 5/8 in |
| Voltage Rating | 12 VDC |
| Weight | 6.67 LB |

