- 8 1/4" Blade
- 13 Amps
- 5800 RPM
features
- 13 A heavy-duty motor
- Quick height and angle adjustments
- All ball and roller bearings
- Spindle lock for easy accessory changes
- Balance for ease of operation
- External brushes for fast and easy replacement
| Depth of Cut @ 50° | N/A |
| Cordless | No |
| Arbor Hole | 5/8 in |
| Depth of Cut @ 45° | 2 1/8 in |
| Depth of Cut @ 90° | 2 3/4 in |
| Blade Dia. | 8 1/4 in |
| Voltage Rating | 120 |
| RPM [Max] | 5800 rpm |
| Amps | 13 A |
| Weight | 15.12 LB |

