- 6 Amps
- 0-2400 Strokes per Minute
- 3/4" Stroke Length
- Includes 1/2" Magnum® Drill
features
- High strength, impact-resistant handles
- Heavy-duty industrial chucks
- Powerful Milwaukee built motors
- Trigger speed control reversing switches
- Removable brush cartridge system
- Aluminum gear case and diaphragm
- Counter balance mechanism
- 1 1/4" blade stroke
- Gear protection system absorbs high impact forces caused by sudden blade lock-ups
- 10 A Milwaukee built motor
- Heavy-duty steel Quik-Lok™ Blade Clamp
- Trigger speed control
- 0 to 3200 strokes/min
- Dial speed selector switch
- Adjustable shoe release lever
- Heavy-duty tool steel Wobble Plate Mechanism for extra long life
includes
- 0234 to 6 1/2" Magnum® Drill
- 8' three-wire Quik-Lok cord
- Impact-resistant carrying case
| Overall Length | 16.75 in |
| Strokes Per Minute | 2400 strokes/min |
| Amps | 6 A |
| Cordless | No |
| Voltage Rating | 120 |
| Weight | 21.0 LB |

