- Charger
- 18 V Voltage Rating
description
- The Milwaukee M18™ battery charger is designed for use with both M18™ REDLITHIUM™ and M18™ lithium-ion batteries. The charger directly communicates with the battery pack monitoring individual cell voltage, temperature, and status. The on-board indicator lights show the status of the battery. This charger uses an AC wall plug, an M18™ AC/DC charger is also available (2710-20).
features
- Quickly charges all M18™ batteries
- High-visibility LED light: displays charge status from across the room
- Pass-through plug: conserves valuable outlet space
- Charger communicates with battery pack to manage temperature, charge status and individual cell voltage
| Length | 7 1/2 in |
| Color | Red |
| Type | Charger |
| Automatic Shut-Off | Yes |
| Housing Material | Plastic |
| Cord Length | 4 ft |
| Battery Type | Lithium-Ion |
| Voltage Rating | 18 V |
| Weight | 0.0 LB |
| EAN or UPC | 45242195701 |

