- 0.039 in Blade Thickness
- 2.25 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' One Fit™ Scraper Variety Pack combines both a rigid and flexible scraper for use on a wide variety of scraping projects. The rigid scraper uses a knife edge and reinforced blade body for tough material or residue removal. The high carbon steel (HCS) blade material is rigid enough to handle the toughest scraping applications with less wear. The flexible scraper is thin enough to bend and manuver while cutting under soft adhesives and other light-duty scraping materials. Recommended applications are: Adhesives, Vinyl Flooring, Carpet, Paint, Varnish and more. Popular projects include removing caulk or vinyl floors in bathroom or home renovation and removing urethane or adhesive residues in car restoration. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Adhesives, Vinyl Flooring, Carpet, Caulk, Sealant, Paint, Varnish, Foam Insulation
- Variety pack includes both Rigid and Flexible scraper blades
- IBOA500: Rigid enough to handle the toughest scraping applications with less wear
- IBOA520: Users are recommended to hold the blade at a 30 to 40-degree angle to the work surface
- Popular projects: Removing caulk or vinyl floors in bathroom or home renovation and removing urethane or adhesive residues in car restoration
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- Variety Pack – HCS
includes
- (1) One Fit 2-1/4" Hard Material Rigid Scraper
- (1) One Fit 2-1/4" Soft Material Flexible Scraper
- (1) Adapter for Dremel & Bosch Tools
| Width | 2.25 in |
| Recommended Use | Universal |
| Weight | 0.03 LB |
| EAN or UPC | 819846017345 |

