Skip to content Skip to navigation menu
Milwaukee ToolIBOATV-6

IBOATV-6

Bi-Metal Blade
Item #118718639
  • Bi-Metal Material
Milwaukee ToolIBOATV-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bi-Metal Material

description

  • Imperial Blades' One Fit™ Storm Titanium Metal/Wood Variety Pack, 6PC + Free Case includes 6 Storm Titanium bi-metal (BiM) blades: IBOAT340 (2), IBOAT336 (2), IBOAT330 (2) and a Free Case. Recommended applications are: Metal, Wood & Nails, Wood, PVC and more. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.

features

  • Recommended applications: Metal (Non-Ferrous), Wood & Nails, Copper Pipe, Wood, PVC, Drywall
  • Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood
  • Includes: IBOAT340 (2), IBOAT336 (2), IBOAT330 (2) + Free Case
  • One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
  • Variety Pack – BiM
Recommended Use Metal (Non-Ferrous), Wood & Nails, Copper Pipe, Wood, PVC, Drywall
Weight 0.12 LB
EAN or UPC 819846010490
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison