Skip to content Skip to navigation menu
Milwaukee ToolIBSL330-3

IBSL330-3

Bi-Metal 1.875 in Blade
Item #118718647
  • 0.025 in Blade Thickness
  • 1.875 in Overall Length
  • Bi-Metal Material
Milwaukee ToolIBSL330-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.025 in Blade Thickness
  • 1.875 in Overall Length
  • Bi-Metal Material

description

  • Imperial Blades' Starlock™ 1-1/8" Standard Metal Blade is composed of heavy-duty bi-metal (BiM) for up to 5X longer life than standard Imperial high carbon steel blades. The wavy set tooth pattern makes this blade ideal for metal and multi-material applications by dispersing the wear on all teeth. Recommended applications are: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall and more. Popular projects include deck maintenance, fence repair, flooring, framework with nails or staples and plunge cutting vents and outlets. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.

features

  • Recommended applications: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall
  • Wavy tooth pattern reduces strain on individual teeth for a superior cut in a wide variety of non-ferrous metal profiles
  • Popular projects: Deck maintenance, flooring and framework with nails or staples
  • Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
  • 1-1/8" (29mm) BiM

includes

  • (3) Imperial Blades Starlock 1-1/8" Bi-Metal Metal Blades
Recommended Use Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall
Width 1.125 in
Weight 0.06 LB
EAN or UPC 819846015310
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison