- 0.063 in Blade Thickness
- 1.375 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' Starlock™ 3" Carbide Grit Segment Blade is coated with high performance carbide for aggressive material removal. Recommended applications are: Tile Grout and more. Thin 3/32" kerf for removing grout without damaging surrounding tile. Segment blade shape is ideal for working in corners and on edges without over cut. Popular projects include cleaning and reworking planked deck joints, removal of tile grout and bath remodeling when replacing a shower valve. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
- Recommended applications: Tile Grout
- Segment blade shape ideal for working in corners and on edges without overcut
- Popular projects: Removal of defective tile grout, cutting slots in construction materials and cleaning and reworking planked deck joints
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 3" (76mm) CG
includes
- (1) Imperial Blades Starlock 3" Carbide Grit Segment Blade
| Recommended Use | Tile Grout |
| Width | 3 in |
| Weight | 0.06 LB |
| EAN or UPC | 819846015402 |

