- Aluminum Material
description
- This MILWAUKEE® Square Set includes a 7" Rafter Square and a 4-1/2" Trim Square. Both Milwaukee squares feature high visibility laser etched markings that will not wear off after heavy use, and are built from a durable extruded aluminum frame. The 7" Rafter Square features scribe notches from 1" - 6" allowing for quick and accurate marks on lumber, and the 1" cutout helps prop pipe allowing users to cut it more easily on the jobsite. The 4-1/2" Trim Square is 35% smaller in size to easily fit into tight work spaces as well as pockets and pouches. The 1/4" and 3/8" dual measurement heel also allows you to perform quick marks. Both squares are back by a Milwaukee Limited Lifetime Warranty.
features
- 7" Rafter Square: Scribe Notches from 1" - 6"
- 7" Rafter Square:1" Cutout Props Pipe
- 7" Rafter Square: High Visibility Laser Etched Markings
- 4-1/2" Trim Square: 35% More Compact
- 4-1/2" Trim Square: High Visibility Laser Etched Markings
- 4-1/2" Trim Square: 1/4" & 3/8" Dual Reference Heel
- Limited Lifetime Warranty
- Made in USA
includes
- (1) 7 in Rafter Square & (1) 4-1/2 in Trim Square
| Material | Aluminum |
| Graduation | 1/8 in |
| Weight | 0.81 LB |
| EAN or UPC | 45242591565 |

