Our HOLE DOZERв„ў with Carbide Teeth Small Arbor w/ Cobalt Pilot Bit gives you up to 10X longer life than standard pilot bits. The Quad Edge tip decreases heat build-up while drilling, and a 135В° split point allows for accurate and precise hole placement. Our Hole Saw Cobalt Pilot Bit is designed for use in stainless steel, cast iron, wood, metal & abrasive materials. For best performance use with MILWAUKEEВ® HOLE DOZERв„ў with Carbide Teeth Hole Saws.
features
10X Longer Life vs. Standard Pilot Bits
1/4" x 3-1/2" Cobalt Pilot Bit works with all MilwaukeeВ® Arbors
Quad Edge Tip designed to decrease heat build up and drill faster
135В° split point for precision start no walking
For the toughest applications where standard pilot bits don't hold up
Drills through stainless steel, cast iron, wood, metal & abrasive materials
For Best Performance use with MILWAUKEEВ® HOLE DOZERв„ў Carbide Teeth Hole Saws
Compatbile with all hole saws up to 1-3/16"
Weight
0.14 LB
EAN or UPC
45242611898
We're here for you
with Service Centers across the country - We have your back