- Absolute™ Coolant-Proof Calipers
- 0 - 12" Size Range
features
- Sealed housing is IP-67 rated, meaning it's immune to the coolants, dirt, grit and chips found in many manufacturing environments
- Easy to use – no need to wipe or clean the scale
- 0.0005"/0.01 mm resolution with ±0.001" accuracy
- Automatic power-on/off
- Certificate of inspection provided
| Style | Non-Output |
| Size Range | 0 in to 12 in |
| Weight | 2.0 LB |
| EAN or UPC | 603908505013 |

