Skip to content Skip to navigation menu
Micrometer

504-193-213

Micrometer
Item #104655865
  • 2 - 3 in Size Range
Micrometer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 - 3 in Size Range

features

  • Mechanical Digit Counter With 0.01mm Or .001 In Reading For Quick And Error-Free Reading.
  • Supplied In A Fitted Plastic Case.
  • Has A Ratchet Stop For Constant Measuring Force.
Finish Enamel
Accuracy ±0.0001 in
Size Range 2 - 3 in
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison