Skip to content Skip to navigation menu
Morse100UR15

100UR15

Raider® Shaft Input - Right Output Worm Gear Reducer
Item #101434899
  • Right Angle Worm Gear Reducer
Morse100UR15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Worm Gear Reducer

features

  • Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
  • Integral worm and shaft carburized and hardened to 58CR
  • Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
  • Forged bronze worm gears provide greater tensile strength than cast bronze
  • Heavy-duty tapered roller bearings
  • Double-lip seals keep contaminates out and lubrication in
  • All units factory-filled with oil
Input HP @ RPM 0.2 hp @ 1150 rpm, 0.23 hp @ 1750 rpm
Bolt Centers w/ Std. Base Kit (in) 3 3/4 x 2 7/8
HP @ RPM 0.1666667 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm
Input Configuration Shaft Input
Thermal Input Horsepower @ 1750 RPM 0.23 hp
Output Torque @ RPM 105 in lb @ 1750 rpm, 115 in lb @ 1150 rpm
Center Distance 1 in
Base to Shaft Center Height w/Low Vert. Base Kit 1.83 in
Torque Out @ 1750 rpm 105 in lb
Thermal Output Torque @ RPM 105 in lb @ 1750 rpm, 115 in lb @ 1150 rpm
Max. Thrust Load @ 1150 rpm N/A
Output RPM @ 1750 rpm Input 117 rpm
Bolt Centers w/ Vertical Base Kits (in) 5 1/8 x 2 5/16
Max. Input HP @ 100 rpm 0.021 hp
Base to Shaft Center Height w/High Vert. Base Kit 2.96 in
Washdown Duty No
Thermal Input Horsepower @ RPM 0.2 hp @ 1150 rpm, 0.23 hp @ 1750 rpm
Output Configuration Right Output
Output RPM @ Input RPM 117 rpm @ 1750 rpm
Output (Shaft or Bore) Size 1/2 in
Torque Out @ 1150 rpm 115 in lb
Base to Shaft Center Height w/Std. Base Kit 1 3/4 in
Input (Shaft or Bore) Size 3/8 in
Frame Size Shaft Input, Not a C-Face
Box Height 3.63 in
Motor Application General Purpose
Max. Overhung Load @ RPM 147 lbf @ 1750 rpm
Max. Overhung Load @ 1750 rpm 147 lbf
Ratio 15:1
Box Length 3.3 in
Box Width 2 1/2 in
Frame N/A
Weight 4.08 LB
EAN or UPC 662288335634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison