Skip to content Skip to navigation menu
ANSI Heavy Series Link

140 5H OFFSET

ANSI Heavy Series Link
Item #101485801
  • #140
  • 5 Strand
  • Cotter Pin Offset Link
  • 1 3/4" Pitch
ANSI Heavy Series Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #140
  • 5 Strand
  • Cotter Pin Offset Link
  • 1 3/4" Pitch
Material Carbon Steel
Pin Diameter 1/2 in
Link Type Cotter Pin
Pin Overall Length 10.466 in
Chain Type ANSI
Type Offset (Half) Link
Roller Dia. 1 in
Pin Length (Lc) 4.86 in
Duty Heavy Series
Chain No. 140
No. of Strands Across 5
Roller Width 1 in
Rated Working Load 23000 lbs
Chain Construction Part (CL, Ol, RL)
Chain Series 140, 140-2, 140-3, 140-4, 140-6, 140-8
Chain Pitch 1.75 in
Link Plates Height 1.31 in
Pin Material Carbon Steel
Pin Length (Lr) 5.05 in
Link Plates Thickness 0.22 in
Weight 4.383 LB
EAN or UPC 662288565444
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison