- Series 14000 Single Cup
- 2.717" OD x 5/8" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Bearing Type | Single Cup |
| O.D. | 2.717 in |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Enclosure | N/A |
| Origin | Cups |
| Series | 14000 |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.05 in |
| I.D. | N/A |
| Cup Width | 5/8 in |
| O.D. Type | Straight |
| Weight | 0.29 LB |
| EAN or UPC | 662288026525 |

