- #160
- 4 Strand
- Cotter Pin, Press Fit Connecting Link
- 2" Pitch
| Chain Pitch | 2 in |
| Pin Length (Lc) | 4.67 in |
| Pin Material | Carbon Steel |
| Rated Working Load | 23200 lbs |
| Material | Carbon Steel |
| Roller Width | 1 1/4 in |
| Link Plates Height | 1.81 in |
| Chain Type | ANSI |
| Link Type | Cotter Pin, Press Fit |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Type | Connecting (Master) Link |
| No. of Strands Across | 4 |
| Pin Diameter | 0.562 in |
| Chain Construction | Part (CL, Ol, RL) |
| Duty | Heavy Series |
| Pin Overall Length | 9.437 in |
| Pin Length (Lr) | 4.86 in |
| Link Plates Thickness | 1/4 in |
| Chain No. | 160 |
| Roller Dia. | 1 1/8 in |
| Weight | 3.901 LB |
| EAN or UPC | 662288562948 |

