Morse
175Q56R60W
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101446393
- 1 3/4" Center Distance
- 56C Frame
- 60:1 Ratio
- 5/8" C-Face Quilled Input
- 7/8" Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Thermal Input Horsepower @ RPM | 0.24 hp @ 1150 rpm, 0.3 hp @ 1750 rpm |
| Max. Thrust Load @ RPM | 1399 lbf @ 1150 rpm, 1399 lbf @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Ratio | 60:1 |
| Frame Size | 56C |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Input HP @ RPM | 0.24 hp @ 1150 rpm, 0.3 hp @ 1750 rpm |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 426 in lb |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7 5/8 x 2 1/2 |
| Torque Out @ 1150 rpm | 477 in lb |
| Max. Thrust Load @ 1150 rpm | 1399 lbf |
| Washdown Duty | Yes |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Max. Input HP @ 100 rpm | 0.032 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 7 3/8 x 4 |
| Thermal Input Horsepower @ 1750 RPM | 0.3 hp |
| Box Width | 3.38 in |
| Output Configuration | Right Output |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Motor Application | Washdown Duty |
| Output Torque @ RPM | 426 in lb @ 1750 rpm, 477 in lb @ 1150 rpm |
| Input Configuration | C-Face Quilled |
| Thermal Output Torque @ RPM | 426 in lb @ 1750 rpm, 477 in lb @ 1150 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Max. Overhung Load @ RPM | 740 lbf @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Box Length | 4.81 in |
| Box Height | 5 3/4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Center Distance | 1 3/4 in |
| Frame | 56C |
| Max. Overhung Load @ 1750 rpm | 740 lbf |
| Weight | 27.0 LB |
| EAN or UPC | 662288682349 |
