- 1 3/4" Center Distance
- 5/8" C-Face Coupled
- 7/8" Left Output
- 50:1 Ratio
- 0.41 hp
features
- Cast aluminum housing provides strength
- Oil seals ensure leak-free operation
- Precision antifriction ball bearings
- Carbon steel output shaft for maximum torsional and overhung load capacity
- Long life synthetic hydrocarbon worm gear oil formulated for maximum performance under a wide range of temperature conditions
- Computer designed worm gearing provides maximum horsepower capacity
| Ratio | 50:1 |
| Max. Overhung Load @ RPM | 751 lbf @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Output Torque @ RPM | 471 in lb @ 1750 rpm, 542 in lb @ 1150 rpm |
| Torque Out @ 1150 rpm | 542 in lb |
| Bolt Center Length x Bolt Center Width | 5 1/4 in x 5 in |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 5 |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Input HP @ RPM | 0.33 hp @ 1150 rpm, 0.41 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 471 in lb |
| Motor Application | General Purpose |
| Base to Centerline of Output Shaft | 2 13/16 in |
| Max. Overhung Load @ 1750 rpm | 751 lbf |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Centerline of Input Shaft | 4 33/64 in |
| Max. Input HP @ 100 rpm | 0.03772 hp |
| Box Length | 5 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Box Height | 5 21/64 in |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Frame Size | 56C |
| Center Distance | 1.75 in |
| Reduction Type | Single Reduction |
| Box Width | 3 3/4 in |
| Frame | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 2.81 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Worm Position | Top |
| Weight | 13.8 LB |

