- 1.75in Center Distance Worm Gear Reducer
- 40:1 Ratio
- 5/8" Shaft Input
- 3/4" Left & Right Output Shaft
| Fan Cooled | No |
| Max. Overhung Load @ 1750 rpm | 325 lbf |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 7 1/8 in |
| Reduction Type | Single Reduction |
| Input Configuration | Shaft Input |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1750 rpm | 489 in lb |
| Output (Shaft or Bore) Size | 3/4 in |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Frame | N/A |
| Box Width | 5 1/4 in |
| Max. Input HP @ 100 rpm | 0.05 hp |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Washdown Duty | No |
| Box Length | 4 1/2 in |
| Input HP @ RPM | 0.41 hp @ 1150 rpm, 0.5 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 3 1/4 x 4 1/4 |
| Base to Shaft Center Height w/Std. Base Kit | 4 5/8 in |
| Max. Overhung Load @ RPM | 325 lbf @ 1750 rpm |
| Motor Application | General Purpose |
| Ratio | 40:1 |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Center Distance | 1 3/4 in |
| Output Torque @ RPM | 489 in lb @ 1750 rpm, 567 in lb @ 1150 rpm |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output Configuration | Left & Right Output |
| Torque Out @ 1150 rpm | 567 in lb |
| Weight | 10.85 LB |
| EAN or UPC | 662288060130 |

