- 1.75in Center Distance Worm Gear Reducer
- 5:1 Ratio
- 5/8" Shaft Input
- 3/4" Right Output Shaft
| Max. Overhung Load @ RPM | 325 lbf @ 1750 rpm |
| Output Torque @ RPM | 359 in lb @ 1750 rpm, 430 in lb @ 1150 rpm |
| Output Configuration | Right Output |
| Center Distance | 1 3/4 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Ratio | 5:1 |
| Bolt Centers w/ Std. Base Kit (in) | 3 1/4 x 4 1/4 |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Frame | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Max. Thrust Load @ 1150 rpm | N/A |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 359 in lb |
| HP @ RPM | 2 hp @ 1800 rpm |
| Box Width | 5 1/4 in |
| Reduction Type | Single Reduction |
| Input Configuration | Shaft Input |
| Box Length | 4 1/2 in |
| Fan Cooled | No |
| Torque Out @ 1150 rpm | 430 in lb |
| Input HP @ RPM | 1.73 hp @ 1150 rpm, 2.17 hp @ 1750 rpm |
| Box Height | 7 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 4 5/8 in |
| Max. Overhung Load @ 1750 rpm | 325 lbf |
| Max. Input HP @ 100 rpm | 0.217 hp |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 9.0 LB |

