Skip to content Skip to navigation menu
ANSI Heavy Series Link

200 4H OFFSET

ANSI Heavy Series Link
Item #101486913
  • #200
  • 4 Strand
  • Cotter Pin Offset Link
  • 2 1/2" Pitch
ANSI Heavy Series Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #200
  • 4 Strand
  • Cotter Pin Offset Link
  • 2 1/2" Pitch
Chain Pitch 2.5 in
Chain Series 200, 200-2, 200-3, 200-4, 200-6, 200-8
Pin Length (Lc) 5.8 in
Duty Heavy Series
Type Offset (Half) Link
Chain No. 200
Link Plates Height 2.31 in
Roller Dia. 1.563 in
Pin Overall Length 12.628 in
Link Type Cotter Pin
Rated Working Load 38000 lbs
Link Plates Thickness 0.312 in
Chain Type ANSI
Pin Material Carbon Steel
No. of Strands Across 4
Material Carbon Steel
Roller Width 1 1/2 in
Chain Construction Part (CL, Ol, RL)
Pin Diameter 0.781 in
Pin Length (Lr) 6.14 in
Weight 11.148 LB
EAN or UPC 662288560371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison