- 2" Center Distance, Worm Gearmotor Reducer
- 10:1 Ratio
- 145TC Frame
- 7/8" C-Face Quilled Input
- 1" Left Output Shaft
| Output (Shaft or Bore) Size | 1 in |
| Box Width | 6 3/4 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output Configuration | Left Output |
| Input HP @ RPM | 1.92 hp @ 1750 rpm |
| Box Length | 5 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 x 5 1/2 |
| Input Configuration | C-Face Quilled |
| Center Distance | 2 in |
| Frame Size | 140TC |
| Box Height | 7 3/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Ratio | 10:1 |
| Frame | 145TC |
| Weight | 16.0 LB |

