- 2" Center Distance, Worm Gearmotor Reducer
- 30:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 15/16" Hollow Shaft w/ Mounting Flange
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Box Length | 8 1/16 in |
| Box Width | 6 13/16 in |
| Frame Size | 56C |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output (Shaft or Bore) Size | 15/16 in |
| Ratio | 30:1 |
| Box Height | 8 in |
| Input HP @ RPM | 0.84 hp @ 1750 rpm |
| Center Distance | 2 in |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Output RPM @ 1750 rpm Input | 58.4 rpm |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Weight | 27.0 LB |

