Skip to content Skip to navigation menu
GSF Series Worm Gear Reducer

20GSF30 56C1.25

GSF Series Worm Gear Reducer
Item #101433756
  • 2" Center Distance
  • 56C Frame
  • 30:1 Ratio
  • 5/8" C-Face Quilled Input
  • 1 1/4" Hollow Shaft w/ Mounting Flange Shaft
GSF Series Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Center Distance
  • 56C Frame
  • 30:1 Ratio
  • 5/8" C-Face Quilled Input
  • 1 1/4" Hollow Shaft w/ Mounting Flange Shaft

description

  • Designed for quick and easy attachment of any standard NEMA "C" flange electric motor. Gear reducers may be run in either direction of rotation.

features

  • Worms for smaller size units are mounted on ball bearings
  • Worms for larger units and all output shafts are mounted on tapered roller bearings
  • All shaft and quill extensions are equipped with spring loaded lip type, synthetic element oil seals
  • Standard quill sizes
  • Mounting flanges cannot be changed in the field

includes

  • Breather dipstick fill plug

caution

  • Do not run Worm Gear units over 200 °F.
Washdown Duty No
Input Base to Shaft Center Height Basic Unit 4 3/4 in
Center Distance 2 in
Thermal Input Horsepower @ 1750 RPM N/A
Output (Shaft or Bore) Size 1 1/4 in
Output RPM @ 1750 rpm Input 58.33 rpm
Frame Size 56C
Output Torque @ RPM 685 in lb @ 1750 rpm, 803 in lb @ 1150 rpm
Box Width 6 5/8 in
Reduction Type Single Reduction
Input HP @ RPM 0.67 hp @ 1150 rpm, 0.84 hp @ 1750 rpm
Box Height 6 13/16 in
Base to Shaft Center Height Basic Unit 2 3/4 in
Output Configuration Hollow Shaft w/ Mounting Flange
Worm Position Top
Torque Out @ 1750 rpm 685 in lb
Ratio 30:1
Max. Overhung Load @ 1750 rpm N/A
Base to Shaft Center Height w/Std. Base Kit N/A
Input (Shaft or Bore) Size 5/8 in
Frame 56C
Motor Application General Purpose
Output RPM @ Input RPM 58 rpm @ 1750 rpm
Max. Thrust Load @ 1150 rpm N/A
Torque Out @ 1150 rpm 803 in lb
Box Length 8 1/16 in
Input Configuration C-Face Quilled
Bolt Centers w/ Std. Base Kit (in) N/A
HP @ RPM 0.75 hp @ 1800 rpm
Weight 22.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison