Morse
237Q140LR25
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101446620
- 2.370" Center Distance
- 143/145TC Frame
- 25:1 Ratio
- 7/8" C-Face Quilled Input
- 1 1/8" Left & Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Output (Shaft or Bore) Size | 1 1/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9 3/16 x 2 7/8 |
| Max. Overhung Load @ 1750 rpm | 843 lbf |
| Center Distance | 2.375 in |
| Max. Overhung Load @ RPM | 843 lbf @ 1750 rpm |
| Thermal Input Horsepower @ RPM | 1.19 hp @ 1150 rpm, 1.26 hp @ 1750 rpm |
| Box Width | 4.06 in |
| Max. Input HP @ 100 rpm | 0.18 hp |
| HP @ RPM | 1 hp @ 1200 rpm, 1 hp @ 1800 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Frame | 140TC |
| Input Configuration | C-Face Quilled |
| Washdown Duty | No |
| Ratio | 25:1 |
| Motor Application | General Purpose |
| Max. Thrust Load @ 1150 rpm | 2305 lbf |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Height | 6.94 in |
| Output Torque @ RPM | 1054 in lb @ 1750 rpm, 1267 in lb @ 1150 rpm |
| Output Configuration | Left & Right Output |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Box Length | 6.13 in |
| Torque Out @ 1150 rpm | 1267 in lb |
| Torque Out @ 1750 rpm | 1054 in lb |
| Thermal Output Torque @ RPM | 898 in lb @ 1750 rpm, 1164 in lb @ 1150 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Bolt Centers w/ Vertical Base Kits (in) | 8 15/16 x 4 7/8 |
| Input HP @ RPM | 1.19 hp @ 1150 rpm, 1.42 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Frame Size | 140TC |
| Max. Thrust Load @ RPM | 2245 lbf @ 1750 rpm, 2305 lbf @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | 1.26 hp |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Weight | 38.0 LB |
