- 2 1/2" Center Distance
- 1 1/8" C-Face Coupled
- 1 1/4" Right Output
- 30:1 Ratio
- 1.37 hp
features
- Cast aluminum housing provides strength
- Oil seals ensure leak-free operation
- Precision antifriction ball bearings
- Carbon steel output shaft for maximum torsional and overhung load capacity
- Long life synthetic hydrocarbon worm gear oil formulated for maximum performance under a wide range of temperature conditions
- Computer designed worm gearing provides maximum horsepower capacity
| Max. Overhung Load @ 1750 rpm | 1265 lbf |
| Max. Input HP @ 100 rpm | 0.1507 hp |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/4 x 6 1/2 |
| Max. Thrust Load @ 1150 rpm | N/A |
| Max. Overhung Load @ RPM | 1265 lbf @ 1750 rpm, 1452 lbf @ 1750 rpm |
| Base to Centerline of Output Shaft | 3 5/8 in |
| Center Distance | 2.5 in |
| Output Configuration | Right Output |
| Torque Out @ 1150 rpm | 1390 in lb |
| Output Torque @ RPM | 1155 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Frame Size | 180TC |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Base to Centerline of Input Shaft | 6 1/8 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Worm Position | Top |
| Ratio | 30:1 |
| Input HP @ RPM | 1.11 hp @ 1150 rpm, 1.37 hp @ 1750 rpm |
| Washdown Duty | No |
| Frame | 180TC |
| Motor Application | General Purpose |
| Box Height | 8 23/32 in |
| Fan Cooled | No |
| Bolt Center Length x Bolt Center Width | 7 1/4 in x 6 1/2 in |
| Reduction Type | Single Reduction |
| Base to Shaft Center Height w/Std. Base Kit | 3.63 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 6 15/16 in |
| Input Configuration | C-Face Coupled |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 1155 in lb |
| Box Width | 4 3/4 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Weight | 24.3 LB |

