- 2 1/2" Center Distance
- 56C Frame
- 20:1 Ratio
- 5/8" C-Face Quilled Input
- 1" Hollow Shaft w/ Torque Arm Shaft
description
- Designed for quick and easy attachment of any standard NEMA "C" flange electric motor. Gear reducers may be run in either direction of rotation.
features
- Worms for smaller size units are mounted on ball bearings
- Worms for larger units and all output shafts are mounted on tapered roller bearings
- All shaft and quill extensions are equipped with spring loaded lip type, synthetic element oil seals
- Standard quill sizes
- Torque arms may be easily rotated to other positions, mounted on the opposite side, or omitted entirely
includes
- Breather dipstick fill plug
caution
- Do not connect regulator to bottled gas
options
- Shaft mounted units will be furnished with torque arm or mounting flange on the side shown unless otherwise specified on order
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | 56C |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ 1750 rpm | N/A |
| Torque Out @ 1150 rpm | 1364 in lb |
| Washdown Duty | No |
| Input Base to Shaft Center Height Basic Unit | 5.8125 in |
| Worm Position | Top |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Frame | 56C |
| Box Width | 6 5/8 in |
| Reduction Type | Single Reduction |
| Ratio | 20:1 |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Input HP @ RPM | 1.52 hp @ 1150 rpm, 1.88 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Torque Out @ 1750 rpm | 1139 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Box Length | 9 1/16 in |
| Output Torque @ RPM | 1139 in lb @ 1750 rpm, 1364 in lb @ 1150 rpm |
| Motor Application | General Purpose |
| Box Height | 8 1/4 in |
| Base to Shaft Center Height Basic Unit | 3.3125 in |
| Output (Shaft or Bore) Size | 1 in |
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Center Distance | 2 1/2 in |
| Weight | 33.0 LB |

