- 2 1/2" Center Distance
- 145TC Frame
- 5:1 Ratio
- 7/8" C-Face Quilled Input
- 1 7/16" Hollow Shaft w/ Mounting Flange Shaft
description
- Designed for quick and easy attachment of any standard NEMA "C" flange electric motor. Gear reducers may be run in either direction of rotation.
features
- Worms for smaller size units are mounted on ball bearings
- Worms for larger units and all output shafts are mounted on tapered roller bearings
- All shaft and quill extensions are equipped with spring loaded lip type, synthetic element oil seals
- Standard quill sizes
- Mounting flanges cannot be changed in the field
includes
- Breather dipstick fill plug
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Output RPM @ 1750 rpm Input | 350 rpm |
| Reduction Type | Single Reduction |
| Input Base to Shaft Center Height Basic Unit | 5 13/16 in |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Max. Overhung Load @ 1750 rpm | N/A |
| Base to Shaft Center Height Basic Unit | 3 5/16 in |
| Box Width | 6 5/8 in |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Washdown Duty | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame | 140TC |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 798 in lb @ 1750 rpm, 996 in lb @ 1150 rpm |
| Frame Size | 140TC |
| Box Length | 9 1/16 in |
| Worm Position | Top |
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Box Height | 8 1/4 in |
| Ratio | 5:1 |
| Input HP @ RPM | 3.95 hp @ 1150 rpm, 4.76 hp @ 1750 rpm |
| Center Distance | 2.5 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Torque Out @ 1750 rpm | 798 in lb |
| HP @ RPM | 3 hp @ 1800 rpm |
| Torque Out @ 1150 rpm | 996 in lb |
| Weight | 33.0 LB |
| EAN or UPC | 662288099000 |

