- 2.5" Center Distance Wormgear Reducer
- 25:1 Ratio
- 3/4" Shaft Input
- 1 1/4" Left & Right Output Shaft
| Center Distance | 2.5 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Washdown Duty | No |
| Input Configuration | Shaft Input |
| Output Configuration | Left & Right Output |
| Max. Overhung Load @ 1750 rpm | 1211 lbf |
| Frame | N/A |
| Box Height | 9 in |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Reduction Type | Single Reduction |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input (Shaft or Bore) Size | 3/4 in |
| Torque Out @ 1750 rpm | 1140 in lb |
| Box Width | 7 in |
| Torque Out @ 1150 rpm | 1347 in lb |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Box Length | 6 3/4 in |
| Motor Application | General Purpose |
| Fan Cooled | Yes |
| Frame Size | Shaft Input, Not a C-Face |
| Max. Overhung Load @ RPM | 1211 lbf @ 1750 rpm |
| Ratio | 25:1 |
| Max. Input HP @ 100 rpm | 0.17 hp |
| Bolt Centers w/ Std. Base Kit (in) | 5 x 5 3/4 |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Input HP @ RPM | 1.24 hp @ 1150 rpm, 1.54 hp @ 1750 rpm |
| Output Torque @ RPM | 1140 in lb @ 1750 rpm, 1347 in lb @ 1150 rpm |
| Weight | 49.6 LB |
| EAN or UPC | 662288088394 |

