- 3" Center Distance Worm Gearmotor Reducer
- 15:1 Ratio
- 184T Frame
- 1 1/8" C-Face Quilled Input
- 1 3/8" Left Output Shaft
| Output Configuration | Left Output |
| Box Length | 7 7/8 in |
| Box Width | 7 3/4 in |
| Frame | 184TC |
| Frame Size | 180TC |
| Input HP @ RPM | 4.01 hp @ 1750 rpm |
| Ratio | 15:1 |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 6 x 6 1/2 |
| Center Distance | 3 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Box Height | 9 3/4 in |
| Weight | 72.5 LB |
| EAN or UPC | 662288117308 |

