- 3" Center Distance Wormgear Reducer
- 40:1 Ratio
- 1" Shaft Input
- 1 3/8" Right Output Shaft
| Fan Cooled | Yes |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/2 x 13 1/2 |
| Torque Out @ 1150 rpm | 2406 in lb |
| Frame | N/A |
| Box Height | 10 1/2 in |
| Input (Shaft or Bore) Size | 1 in |
| Output Torque @ RPM | 1959 in lb @ 1750 rpm, 2406 in lb @ 1150 rpm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Center Distance | 3 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Length | 7 1/4 in |
| Max. Overhung Load @ 1750 rpm | 1403 lbf |
| Reduction Type | Single Reduction |
| Motor Application | General Purpose |
| Output Configuration | Right Output |
| Max. Overhung Load @ RPM | 1403 lbf @ 1750 rpm |
| Torque Out @ 1750 rpm | 1959 in lb |
| Input HP @ RPM | 1.53 hp @ 1150 rpm, 1.81 hp @ 1750 rpm |
| Ratio | 40:1 |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Input Configuration | Shaft Input |
| Max. Input HP @ 100 rpm | 0.25 hp |
| Max. Thrust Load @ 1150 rpm | N/A |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Box Width | 7 1/2 in |
| Weight | 65.0 LB |

