- 3" Center Distance Wormgear Reducer
- Double Reduction
- 250:1 Ratio
- 3/4" Shaft Input
- 1 3/8"Front Output Shaft
| Washdown Duty | No |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/2 x 6 1/4 |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Ratio | 250:1 |
| Output RPM @ 1750 rpm Input | 7 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 6 1/2 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Box Width | 7 1/2 in |
| Reduction Type | Double Reduction |
| Output Configuration | Front Output |
| Box Length | 7 1/4 in |
| Max. Overhung Load @ 1750 rpm | 1403 lbf |
| Torque Out @ 1150 rpm | 3363 in lb |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 3/4 in |
| Fan Cooled | No |
| Torque Out @ 1750 rpm | 3304 in lb |
| Center Distance | 3 in |
| Box Height | 10 1/2 in |
| Frame | N/A |
| Weight | 84.0 LB |

