- 35 Chain
- Two Extended Pins
- Connecting (Master) Link
- Spring Clip Construction
- Carbon Steel Material
| Type | Connecting (Master) Link |
| No. of Holes | N/A |
| No. of Strands Across | 2 |
| Chain Construction | Spring Clip |
| Material | Carbon Steel |
| Pin Overall Length | 1 7/32 in |
| Pin Diameter | 0.141 in |
| Chain No. | 35 |
| Attachment | Two Extended Pins |
| Chain Pitch | 0.375 in |
| Part Type | D3 |
| Weight | 0.018 LB |
| EAN or UPC | 662288563464 |

