- 3 1/2" Center Distance
- Vertical
- Double Reduction
- 400:1 Ratio
- 0.65 hp @ 1750 rpm
| Input Configuration | Shaft Input |
| Max. Thrust Load @ 1150 rpm | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Center Distance | 3 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 10 1/2 x 10 1/2 |
| Box Width | 12 1/2 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Reduction Type | Double Reduction |
| Max. Input HP @ 100 rpm | N/A |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Box Length | 12 1/2 in |
| Output Configuration | Down Output |
| Torque Out @ 1750 rpm | 5441 in lb |
| Max. Overhung Load @ 1750 rpm | 959 lb/in |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Torque Out @ 1150 rpm | 5503 in lb |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Ratio | 400:1 |
| Box Height | 9 5/8 in |
| Frame | N/A |
| Weight | 136.0 LB |

