- 3 1/2" Center Distance, Worm Gearmotor Reducer
- 15:1 Ratio
- 182TC Frame
- 1 1/8" C-Face Quilled Input
- 2 3/16" Hollow Shaft Torque Arm Style
| Output (Shaft or Bore) Size | 2 3/16 in |
| Box Length | 11 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Ratio | 15:1 |
| Frame Size | 180TC |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Frame | 182TC |
| Box Height | 10 13/16 in |
| Center Distance | 3 1/2 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input HP @ RPM | 5.6 hp @ 1750 rpm |
| Box Width | 7 7/8 in |
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Weight | 65.0 LB |

