- 3.5" Center Distance Wormgear Reducer
- 15:1 Ratio
- 1" Shaft Input
- 1 5/8" Left Output Shaft
| Box Height | 11 3/4 in |
| Box Width | 8 3/8 in |
| Input Configuration | Shaft Input |
| Output Torque @ RPM | 2663 in lb @ 1750 rpm, 3396 in lb @ 1150 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 6 1/4 x 7 |
| Max. Thrust Load @ 1150 rpm | N/A |
| Center Distance | 3 1/2 in |
| Washdown Duty | No |
| Fan Cooled | Yes |
| HP @ RPM | 5 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 in |
| Ratio | 15:1 |
| Frame | N/A |
| Box Length | 8 1/4 in |
| Max. Input HP @ 100 rpm | 0.78 hp |
| Reduction Type | Single Reduction |
| Max. Overhung Load @ 1750 rpm | 2066 lbf |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Input HP @ RPM | 4.8 hp @ 1150 rpm, 5.6 hp @ 1750 rpm |
| Output Configuration | Left Output |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Max. Overhung Load @ RPM | 2066 lbf @ 1750 rpm |
| Torque Out @ 1150 rpm | 3396 in lb |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1750 rpm | 2663 in lb |
| Weight | 85.0 LB |

