- 3.5" Center Distance Wormgear Reducer
- Double Reduction
- 150:1 Ratio
- 3/4" Shaft Input
- 1 5/8"Back Output Shaft
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Frame | N/A |
| Torque Out @ 1150 rpm | 5446 in lb |
| Center Distance | 3.5 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 1/4 x 7 |
| Motor Application | General Purpose |
| Ratio | 150:1 |
| Torque Out @ 1750 rpm | 5311 in lb |
| Fan Cooled | No |
| Output Configuration | Back Output |
| Input Configuration | Shaft Input |
| Max. Overhung Load @ 1750 rpm | 2066 lbf |
| Box Width | 8 3/8 in |
| Box Length | 8 1/4 in |
| Box Height | 11 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/4 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Reduction Type | Double Reduction |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 107.0 LB |

