- 4" Center Distance
- Vertical
- Double Reduction
- 250:1 Ratio
- 1.22 hp @ 1750 rpm
| Torque Out @ 1150 rpm | 7232 in lb |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | N/A |
| Box Length | 14 in |
| Base to Shaft Center Height w/Std. Base Kit | 8 in |
| Motor Application | General Purpose |
| Frame | N/A |
| Ratio | 250:1 |
| Box Width | 14 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Output Configuration | Down Output |
| Torque Out @ 1750 rpm | 7069 in lb |
| Reduction Type | Double Reduction |
| Washdown Duty | No |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 12 x 12 |
| Center Distance | 4 in |
| Max. Overhung Load @ 1750 rpm | 1200 lb/in |
| Frame Size | Shaft Input, Not a C-Face |
| Output (Shaft or Bore) Size | 1 11/16 in |
| Box Height | 10 11/16 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output RPM @ 1750 rpm Input | 7 rpm |
| Weight | 203.0 LB |
| EAN or UPC | 662288150343 |

