- 4" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 20:1 Ratio
- 145TC Frame
- 7/8" C-Face Quilled Input
| Input (Shaft or Bore) Size | 7/8 in |
| Ratio | 20:1 |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Box Length | 10 1/4 in |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Frame | 145TC |
| Input Configuration | C-Face Quilled |
| Box Height | 8 15/16 in |
| Center Distance | 4 in |
| Box Width | 15 1/8 in |
| Output Configuration | Up & Down Output |
| Input HP @ RPM | 5.89 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 8 1/4 x 13 1/8 |
| Frame Size | 140TC |
| Weight | 130.0 LB |
| EAN or UPC | 662288170747 |

