- 4" Center Distance Wormgear Reducer
- 50:1 Ratio
- 1 1/8" Shaft Input
- 1 3/4" Left & Right Output Shaft
| Washdown Duty | No |
| Max. Overhung Load @ RPM | 2736 lbf @ 1750 rpm |
| HP @ RPM | 2 hp @ 1800 rpm |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Motor Application | General Purpose |
| Max. Input HP @ 100 rpm | 0.41 hp |
| Output Configuration | Left & Right Output |
| Fan Cooled | Yes |
| Torque Out @ 1750 rpm | 3555 in lb |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Box Length | 9 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 x 8 |
| Torque Out @ 1150 rpm | 4493 in lb |
| Box Width | 9 1/2 in |
| Reduction Type | Single Reduction |
| Center Distance | 4 in |
| Max. Overhung Load @ 1750 rpm | 2736 lbf |
| Input Configuration | Shaft Input |
| Frame Size | Shaft Input, Not a C-Face |
| Box Height | 13 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input HP @ RPM | 2.29 hp @ 1150 rpm, 2.63 hp @ 1750 rpm |
| Ratio | 50:1 |
| Output Torque @ RPM | 3555 in lb @ 1750 rpm, 4493 in lb @ 1150 rpm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Weight | 137.0 LB |
| EAN or UPC | 662288147756 |

