- 4" Center Distance Wormgear Reducer
- Double Reduction
- 150:1 Ratio
- 3/4" Shaft Input
- 1.75Front & Back Output Shaft
| Box Length | 9 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 x 8 |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Center Distance | 4 in |
| Motor Application | General Purpose |
| Frame | N/A |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 3/4 in |
| Box Width | 9 1/2 in |
| Max. Overhung Load @ 1750 rpm | 2736 lbf |
| Box Height | 13 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| HP @ RPM | 2 hp @ 1800 rpm |
| Input Configuration | Shaft Input |
| Base to Shaft Center Height w/Std. Base Kit | 8 in |
| Reduction Type | Double Reduction |
| Ratio | 150:1 |
| Output Configuration | Front & Back Output |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Fan Cooled | No |
| Torque Out @ 1750 rpm | 7244 in lb |
| Torque Out @ 1150 rpm | 7434 in lb |
| Weight | 135.0 LB |

