- Series 46000 Single Cup
- 3 11/16" OD x 1.0313" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| I.D. | N/A |
| Origin | Cups |
| Series | 46000 |
| Cone Width | N/A |
| Enclosure | N/A |
| Material | Steel |
| Cup Type | Single Cup |
| Cup Width | 1.0313 in |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Tolerance | Standard |
| O.D. | 3.6875 in |
| Weight | 0.89 LB |
| EAN or UPC | 662288026853 |

