- Size 4
- Horizontal, Double, Left & Right Output Shaft w/Left - Clockwise, Right - Counter Clockwise Rotation
- Horizontal Shaft Input, Facing You
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Install guards according to applicable local and national codes for rotating shafts.
| Bolt Hole Pattern | 4 7/8 in x 4 7/8 in |
| Torque Out @ 1750 rpm | 260 in lb |
| Input (Shaft or Bore) Size | 3/4 in |
| Unit Size | 4 |
| Washdown Duty | No |
| Output Relation to Base | Horizontal |
| Output Shaft Position | Left & Right |
| Torque Out @ 1150 rpm | 295 in lb |
| Gear Style | Spiral Bevel |
| Box Width | 6 in |
| Max. Overhung Load @ 1750 rpm | 233 lb/in |
| Shaft Arrangement | #17 |
| Input Shaft Position | Facing You |
| Box Length | 8 9/16 in |
| Input Configuration | Shaft Input |
| Ratio | 1:1 |
| Box Height | 3 in |
| Output Configuration | Double |
| Output (Shaft or Bore) Size | 3/4 in |
| Bearing Type | Roller Bearing |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Input Relation to Base | Horizontal |
| Relative Shaft Rotation | Left - Clockwise, Right - Counter Clockwise |
| Weight | 14.4 LB |
| EAN or UPC | 662288231455 |

