- 5" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 60:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Frame | 56C |
| Box Height | 11 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/4 x 16 7/8 |
| Ratio | 60:1 |
| Box Length | 12 3/4 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Up & Down Output |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Input Configuration | C-Face Quilled |
| Input HP @ RPM | 3.48 hp @ 1750 rpm |
| Center Distance | 5 in |
| Frame Size | 56C |
| Box Width | 18 7/8 in |
| Weight | 251.0 LB |
| EAN or UPC | 662288202080 |

