- 5" Center Distance, Vertical, Worm Gearmotor Reducer
- 7.5:1 Ratio
- 182TC Frame
- 1 1/8" C-Face Quilled Input
- 2 3/8" Up & Down Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 11 1/2 x 11 1/2 |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Input Configuration | C-Face Quilled |
| Frame | 182TC |
| Box Length | 14 in |
| Ratio | 7.5:1 |
| Input HP @ RPM | 19.95 hp @ 1750 rpm |
| Box Width | 14 in |
| Center Distance | 5 in |
| Box Height | 14 1/16 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Frame Size | 180TC |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ 1750 rpm Input | 233 rpm |
| Output Configuration | Up & Down Output |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Weight | 251.0 LB |
| EAN or UPC | 662288202318 |

