Morse
516Q180LR40
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101434379
- 5.160" Center Distance
- 182/184TC Frame
- 40:1 Ratio
- 1 1/8" C-Face Quilled Input
- 2" Left & Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Base to Shaft Center Height w/Low Vert. Base Kit | 6.38 in |
| Max. Overhung Load @ 1750 rpm | 2531 lbf |
| Center Distance | 5.15625 in |
| Frame Size | 180TC |
| Box Width | 7.38 in |
| Output (Shaft or Bore) Size | 2 in |
| Max. Thrust Load @ 1150 rpm | 6820 lbf |
| Output Configuration | Left & Right Output |
| Max. Thrust Load @ RPM | 6209 lbf @ 1750 rpm, 6820 lbf @ 1150 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 17 1/2 x 5 13/16 |
| Thermal Input Horsepower @ RPM | 3.91 hp @ 1150 rpm, 4.67 hp @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Torque Out @ 1750 rpm | 6578 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 14 1/8 x 8 3/8 |
| HP @ RPM | 3 hp @ 1200 rpm, 3 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Frame | 180TC |
| Output Torque @ RPM | 6578 in lb @ 1750 rpm, 8304 in lb @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | 4.67 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 7.75 in |
| Bolt Centers w/ Vertical Base Kits (in) | 18 x 10 |
| Thermal Output Torque @ RPM | 5525 in lb @ 1750 rpm, 6726 in lb @ 1150 rpm |
| Ratio | 40:1 |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Input HP @ RPM | 4.83 hp @ 1150 rpm, 5.56 hp @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.69 hp |
| Input Configuration | C-Face Quilled |
| Washdown Duty | No |
| Box Height | 13 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 6.44 in |
| Max. Overhung Load @ RPM | 2531 lbf @ 1750 rpm |
| Box Length | 12 1/2 in |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/High Vert. Base Kit | 8.63 in |
| Torque Out @ 1150 rpm | 8304 in lb |
| Weight | 234.0 LB |
| EAN or UPC | 662288368861 |
